
Lever Satin Brass with Brown Door Levers Satin Brass with Brown 5125
Mfr # 5125.060.RMR
Zoro # G1760024
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Satin Brass and Brown
Features
Right Hand
Cylinder Core Type
Single
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5125.060.RMR
Zoro #
G1760024
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Series
Estate
Finish
Satin Brass and Brown
Item
Lever Satin Brass with Brown Door Levers
Features
Right Hand
Cylinder Core Type
Single
Color
Satin Brass and Brown
Weight
0.7
Material
Brass
Description
Item Lever Satin Brass with Brown Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.