Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Satin Brass with Brown Door Levers Satin Brass with Brown 5162

  • Mfr # 5162.060.MR

  • Zoro # G1760079


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Brass and Brown
Material
Brass
Width
0
Length
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5162.060.MR
Zoro #
G1760079
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Finish
Satin Brass and Brown
Item
Lever Satin Brass with Brown Door Levers
Material
Brass
Color
Satin Brass and Brown
Weight
1.4

Description

Item Lever Satin Brass with Brown Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.