Zoro Homepage
This item is Discontinued.
Baldwin Lever Satin Chrome Door Levers Satin Chrome 5161 5161.264.MR

Lever Satin Chrome Door Levers Satin Chrome 5161 (Discontinued)

  • Mfr # 5161.264.MR
  • Zoro # G1761040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5161.264.MR
Zoro #
G1761040
UPC #
00650361342273
Country of Origin
China

Dimensions

Width
3.4
Height
2.5
Length
6

Details

Series
Estate
Finish
Satin Chrome
Item
Lever Satin Chrome Door Levers Satin Chr
Material
Brass
Weight
1.8
Color
Satin Chrome
Product Type
Door

Description

Item Lever Satin Chrome Door Levers Satin Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.