Zoro Homepage
This item is Discontinued.
Baldwin Lever Satin Chrome Door Levers Satin Chrome 5162 5162.264.MR

Lever Satin Chrome Door Levers Satin Chrome 5162 (Discontinued)

  • Mfr # 5162.264.MR
  • Zoro # G1760989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5162.264.MR
Zoro #
G1760989
UPC #
-
Country of Origin
China

Dimensions

Length
6
Width
3.4
Height
2.6

Details

Series
Estate
Item
Lever Satin Chrome Door Levers Satin Chr
Material
Brass
Color
Satin Chrome
Weight
1.5

Description

Item Lever Satin Chrome Door Levers Satin Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.