
Lever Unlacquered Brass Door Levers Unlacquered Brass 5101
Mfr # 5101.031.MR
Zoro # G1762124
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Unlacquered Brass
Width
3.4
Color
Unlacquered Brass
Weight
2.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5101.031.MR
Zoro #
G1762124
UPC #
00723079121062
Country of Origin
China
Dimensions
Width
3.4
Length
5.3
Height
2.7
Details
Series
Estate
Finish
Unlacquered Brass
Item
Lever Unlacquered Brass Door Levers Unla
Color
Unlacquered Brass
Weight
2.5
Material
Brass
Product Type
Door
Description
Item Lever Unlacquered Brass Door Levers Unla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.