Lever Unlacquered Brass Door Levers Unlacquered Brass 5104

  • Mfr # 5104.031.RMR

  • Zoro # G1762179


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Unlacquered Brass
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104.031.RMR
Zoro #
G1762179
UPC #
-
Country of Origin
China

Dimensions

Width
3.5
Length
6.1
Height
2.6

Details

Series
Estate
Finish
Unlacquered Brass
Item
Lever Unlacquered Brass Door Levers Unla
Cylinder Core Type
Single
Features
Right Hand
Material
Brass
Color
Unlacquered Brass
Weight
0.8818
Product Type
Door

Description

Item Lever Unlacquered Brass Door Levers Unla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.