Zoro Homepage

Lever Unlacquered Brass Door Levers Unlacquered Brass 5106

  • Mfr # 5106.031.MR

  • Zoro # G1762212


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
2.6
Weight
1.433
Material
Brass
Width
4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106.031.MR
Zoro #
G1762212
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Width
4.4
Length
6

Details

Series
Estate
Item
Lever Unlacquered Brass Door Levers Unla
Weight
1.433
Material
Brass
Color
Unlacquered Brass

Description

Item Lever Unlacquered Brass Door Levers Unla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.