Zoro Homepage

Lever Unlacquered Brass Door Levers Unlacquered Brass 5116

  • Mfr # 5116.031.MR

  • Zoro # G1762623


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Unlacquered Brass
Color
Unlacquered Brass
Material
Brass
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5116.031.MR
Zoro #
G1762623
UPC #
-
Country of Origin
China

Dimensions

Length
6
Width
3.5
Height
2.6

Details

Series
Estate
Finish
Unlacquered Brass
Item
Lever Unlacquered Brass Door Levers Unla
Color
Unlacquered Brass
Material
Brass
Weight
0.6
Product Type
Door

Description

Item Lever Unlacquered Brass Door Levers Unla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.