
Lever Unlacquered Brass Door Levers Unlacquered Brass 5122
Mfr # 5122.031.MR
Zoro # G1762389
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Unlacquered Brass
Weight
1
Color
Unlacquered Brass
Height
2.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5122.031.MR
Zoro #
G1762389
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Length
6.1
Width
3.4
Details
Series
Estate
Finish
Unlacquered Brass
Item
Lever Unlacquered Brass Door Levers Unla
Weight
1
Color
Unlacquered Brass
Material
Brass
Product Type
Door
Description
Item Lever Unlacquered Brass Door Levers Unla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.