Zoro Homepage

Lever Unlacquered Brass Door Levers Unlacquered Brass 5137

  • Mfr # 5137.031.LMR

  • Zoro # G1762641


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Length
0
Weight
1.1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137.031.LMR
Zoro #
G1762641
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Item
Lever Unlacquered Brass Door Levers Unla
Weight
1.1
Material
Brass
Color
Unlacquered Brass

Description

Item Lever Unlacquered Brass Door Levers Unla

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.