
Lever Venetian Bronze Door Levers Venetian Bronze 5112
Mfr # 5112.112.RMR
Zoro # G1763235
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.55
Height
0
Material
Brass
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5112.112.RMR
Zoro #
G1763235
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Series
Estate
Item
Lever Venetian Bronze Door Levers Veneti
Weight
0.55
Material
Brass
Color
Venetian Bronze
Description
Item Lever Venetian Bronze Door Levers Veneti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.