
Lever Venetian Bronze Door Levers Venetian Bronze 5116
Mfr # 5116.112.MR
Zoro # G1763490
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Venetian Bronze
Width
3.4
Material
Brass
Height
2.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5116.112.MR
Zoro #
G1763490
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.6
Length
6.1
Details
Series
Estate
Finish
Venetian Bronze
Item
Lever Venetian Bronze Door Levers Veneti
Material
Brass
Weight
0.5
Color
Venetian Bronze
Product Type
Door
Description
Item Lever Venetian Bronze Door Levers Veneti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.