
Lever Venetian Bronze Door Levers Venetian Bronze 5118
Mfr # 5118.112.MR
Zoro # G1763341
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.5
Length
6.1
Height
2.6
Width
3.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5118.112.MR
Zoro #
G1763341
UPC #
00829846633667
Country of Origin
China
Dimensions
Length
6.1
Height
2.6
Width
3.4
Details
Series
Estate
Item
Lever Venetian Bronze Door Levers Veneti
Weight
0.5
Color
Venetian Bronze
Material
Brass
Description
Item Lever Venetian Bronze Door Levers Veneti
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.