Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Venetian Bronze Door Levers Venetian Bronze 5122

  • Mfr # 5122.112.MR

  • Zoro # G1763463


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Venetian Bronze
Color
Venetian Bronze
Length
5.7
Width
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5122.112.MR
Zoro #
G1763463
UPC #
00723079901466
Country of Origin
China

Dimensions

Length
5.7
Width
3.2
Height
2.2

Details

Series
Estate
Finish
Venetian Bronze
Item
Lever Venetian Bronze Door Levers Veneti
Color
Venetian Bronze
Weight
0.9
Material
Brass
Product Type
Door

Description

Item Lever Venetian Bronze Door Levers Veneti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.