
Lever Venetian Bronze Door Levers Venetian Bronze 5125
Mfr # 5125.112.LMR
Zoro # G1763454
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.6
Material
Brass
Color
Venetian Bronze
Length
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5125.112.LMR
Zoro #
G1763454
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Length
6
Width
3.4
Details
Series
Estate
Item
Lever Venetian Bronze Door Levers Veneti
Material
Brass
Color
Venetian Bronze
Weight
0.3
Description
Item Lever Venetian Bronze Door Levers Veneti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.