Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Venetian Bronze Door Levers Venetian Bronze 5137

  • Mfr # 5137.112.MR

  • Zoro # G1763472


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Venetian Bronze
Length
6
Height
2.6
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137.112.MR
Zoro #
G1763472
UPC #
-
Country of Origin
China

Dimensions

Length
6
Height
2.6
Width
3.5

Details

Series
Estate
Item
Lever Venetian Bronze Door Levers Veneti
Color
Venetian Bronze
Material
Brass
Weight
1.5

Description

Item Lever Venetian Bronze Door Levers Veneti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.