
Lever Venetian Bronze Door Levers Venetian Bronze 5190
Mfr # 5190.112.RMR
Zoro # G1763725
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Venetian Bronze
Features
Right Hand
Cylinder Core Type
Single
Width
3.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5190.112.RMR
Zoro #
G1763725
UPC #
-
Country of Origin
China
Dimensions
Width
3.4
Height
2.5
Length
6.1
Details
Series
Estate
Finish
Venetian Bronze
Item
Lever Venetian Bronze Door Levers Veneti
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Weight
0.75
Color
Venetian Bronze
Product Type
Door
Description
Item Lever Venetian Bronze Door Levers Veneti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.