Zoro Homepage

Lever Vintage Brass Door Levers Vintage Brass 5103

  • Mfr # 5103.033.MR

  • Zoro # G1763655


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Vintage Brass
Width
3.3
Weight
0.8818
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103.033.MR
Zoro #
G1763655
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Height
2.5
Length
6.1

Details

Series
Estate
Finish
Vintage Brass
Item
Lever Vintage Brass Door Levers Vintage
Weight
0.8818
Material
Brass
Color
Vintage Brass

Description

Item Lever Vintage Brass Door Levers Vintage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.