Lever Vintage Brass Door Levers Vintage Brass 5104

  • Mfr # 5104.033.RMR

  • Zoro # G1763752


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Vintage Brass
Cylinder Core Type
Single
Features
Right Hand
Weight
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5104.033.RMR
Zoro #
G1763752
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Series
Estate
Finish
Vintage Brass
Item
Lever Vintage Brass Door Levers Vintage
Cylinder Core Type
Single
Features
Right Hand
Weight
0.8
Color
Vintage Brass
Material
Brass

Description

Item Lever Vintage Brass Door Levers Vintage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.