
Lever Vintage Brass Door Levers Vintage Brass 5108
Mfr # 5108.033.RMR
Zoro # G1764093
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Vintage Brass
Features
Right Hand
Cylinder Core Type
Single
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5108.033.RMR
Zoro #
G1764093
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Finish
Vintage Brass
Item
Lever Vintage Brass Door Levers Vintage
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Color
Vintage Brass
Weight
0.7
Description
Item Lever Vintage Brass Door Levers Vintage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.