Zoro Homepage

Lever Vintage Brass Door Levers Vintage Brass 5116

  • Mfr # 5116.033.MR

  • Zoro # G1764209


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Vintage Brass
Width
3.3
Height
2.1
Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5116.033.MR
Zoro #
G1764209
UPC #
00884011115058
Country of Origin
China

Dimensions

Width
3.3
Height
2.1
Length
5.8

Details

Series
Estate
Finish
Vintage Brass
Item
Lever Vintage Brass Door Levers Vintage
Color
Vintage Brass
Weight
0.3
Material
Brass

Description

Item Lever Vintage Brass Door Levers Vintage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products