
Lever Vintage Brass Door Levers Vintage Brass 5125
Mfr # 5125.033.RMR
Zoro # G1764294
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Vintage Brass
Width
0
Material
Brass
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5125.033.RMR
Zoro #
G1764294
UPC #
-
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Series
Estate
Item
Lever Vintage Brass Door Levers Vintage
Color
Vintage Brass
Material
Brass
Weight
0.7
Description
Item Lever Vintage Brass Door Levers Vintage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.