
Lever Vintage Brass Door Levers Vintage Brass 5162
Mfr # 5162.033.MR
Zoro # G1764504
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.5
Color
Vintage Brass
Material
Brass
Weight
1.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5162.033.MR
Zoro #
G1764504
UPC #
-
Country of Origin
China
Dimensions
Width
3.5
Height
2.6
Length
6.1
Details
Series
Estate
Item
Lever Vintage Brass Door Levers Vintage
Color
Vintage Brass
Material
Brass
Weight
1.4
Description
Item Lever Vintage Brass Door Levers Vintage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.