Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Brass Faceplates Lifetime Brass

  • Mfr # 5754.003

  • Zoro # G1765274


product price: $26.65
/ea

Key Features

Color
Lifetime Brass
Length
2
Width
1
Material
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5754.003
Zoro #
G1765274
UPC #
-
Country of Origin
China

Dimensions

Length
2
Width
1

Details

Item
Lifetime Brass Faceplates Lifetime Brass
Color
Lifetime Brass
Material
Brass
Series
Estate

Description

Lifetime Brass Faceplates Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.