Zoro Homepage

Lifetime Brass Keys and Keying Lifetime Brass

  • Mfr # 6703.003

  • Zoro # G1765231


product price: $58.15
/ea

Key Features

Material
Brass
Width
1.5
Height
0.1
Color
Lifetime Brass
Weight
0.4409
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6703.003
Zoro #
G1765231
UPC #
-
Country of Origin
China

Dimensions

Width
1.5
Height
0.1

Details

Item
Lifetime Brass Keys and Keying Lifetime
Material
Brass
Color
Lifetime Brass
Weight
0.4409

Description

Item Lifetime Brass Keys and Keying Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.