
Lifetime Brass Kits Lifetime Brass
Mfr # 5399.003.G
Zoro # G1765371
product price: $71.19
/eaKey Features
Finish
Brass
Material
Brass / Steel
Product Type
Kit
Style
Knob
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399.003.G
Zoro #
G1765371
UPC #
-
Country of Origin
China
Dimensions
Height
2.5
Length
4.8
Width
4
Details
Item
Lifetime Brass Kits Lifetime Brass
Finish
Brass
Material
Brass / Steel
Product Type
Kit
Style
Knob
Series
Estate
Color
Lifetime Brass
Weight
1.15
Description
Item Lifetime Brass Kits Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.