Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Brass Kits Lifetime Brass

  • Mfr # 5399.003.N

  • Zoro # G1765450


product price: $71.19
/ea

Key Features

Material
Brass / Steel
Series
Estate
Color
Lifetime Brass
Width
2.9
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5399.003.N
Zoro #
G1765450
UPC #
-
Country of Origin
China

Dimensions

Width
2.9
Height
2
Length
13.5

Details

Item
Lifetime Brass Kits Lifetime Brass
Material
Brass / Steel
Series
Estate
Color
Lifetime Brass

Description

Item Lifetime Brass Kits Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.