Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Brass Latches Lifetime Brass

  • Mfr # 5510.003.0030

  • Zoro # G1765414


product price: $17.79
/ea

Key Features

Function
Privacy
Color
Lifetime Brass
Length
4
Width
2.4
Height
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.003.0030
Zoro #
G1765414
UPC #
-
Country of Origin
China

Dimensions

Length
4
Width
2.4
Height
1.3

Details

Function
Privacy
Color
Lifetime Brass
Material
Brass
Item
Lifetime Brass Latches Lifetime Brass
Weight
0.01

Description

Lifetime Brass Latches Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.