
Lifetime Brass Pocket Door Locks Lifetime Brass
Mfr # 8603.003
Zoro # G1765694
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Mounting
Door
Material
Brass
Finish
Brass
Color
Lifetime Brass
Type
Pocket Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8603.003
Zoro #
G1765694
UPC #
-
Country of Origin
China
Dimensions
Height
1.5
Length
8.7
Width
5.2
Details
Mounting
Door
Material
Brass
Finish
Brass
Color
Lifetime Brass
Item
Lifetime Brass Pocket Door Locks Lifetim
Type
Pocket Door
Weight
1
Function
Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Lifetime Brass Pocket Door Locks Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.