Lifetime Brass Rosettes Lifetime Brass
Mfr # 5674.003.LSKC
Zoro # G1765895
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Length
0
Width
0
Color
Lifetime Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5674.003.LSKC
Zoro #
G1765895
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Lifetime Brass Rosettes Lifetime Brass
Color
Lifetime Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Description
Lifetime Brass Rosettes Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.