Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Brass Strikes Lifetime Brass

  • Mfr # 5300.003.EFLS

  • Zoro # G1766080


product price: $26.65
/ea

Key Features

Strike Type
Full Lip Strike
Length
3.8
Width
2.3
Color
Lifetime Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300.003.EFLS
Zoro #
G1766080
UPC #
-
Country of Origin
China

Dimensions

Length
3.8
Width
2.3

Details

Strike Type
Full Lip Strike
Color
Lifetime Brass
Material
Brass
Series
Estate
Item
Lifetime Brass Strikes Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Brass Strikes Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.