
Lifetime Brass Strikes Lifetime Brass
Mfr # 6339.003.R158
Zoro # G1766659
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Strike Type
ASA Strike
Length
5
Width
2.25
Color
Lifetime Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6339.003.R158
Zoro #
G1766659
UPC #
-
Country of Origin
China
Dimensions
Length
5
Width
2.25
Height
0.16
Details
Strike Type
ASA Strike
Color
Lifetime Brass
Material
Brass
Series
Estate
Item
Lifetime Brass Strikes Lifetime Brass
Weight
0.0072
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Brass Strikes Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.