Zoro Homepage

Lifetime Brass Strikes Lifetime Brass

  • Mfr # 8530.003.FSTR

  • Zoro # G1766744


product price: $42.85
/ea

Key Features

Length
3.4
Width
2
Color
Lifetime Brass
Material
Brass / Steel
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8530.003.FSTR
Zoro #
G1766744
UPC #
-
Country of Origin
China

Dimensions

Length
3.4
Width
2

Details

Color
Lifetime Brass
Material
Brass / Steel
Series
Estate
Item
Lifetime Brass Strikes Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Brass Strikes Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.