Lifetime Bright Nickel Cremone Bolts Lifetime Bright Nickel

  • Mfr # 8105.055.L7LK

  • Zoro # G1766954


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4.0157
Length
55
Width
7.7165
Fastener Finish
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8105.055.L7LK
Zoro #
G1766954
UPC #
-
Country of Origin
China

Dimensions

Height
4.0157
Length
55
Width
7.7165

Details

Item
Lifetime Bright Nickel Cremone Bolts Lif
Material
Brass
Fastener Finish
Lifetime Bright Nickel
Basic Material
Brass
Weight
7
Color
Lifetime Bright Nickel
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike

Description

Lifetime Bright Nickel Cremone Bolts Lif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.