Lifetime Bright Nickel Cremone Bolts Lifetime Bright Nickel

  • Mfr # 8105.055.R7LK

  • Zoro # G1766875


product price:  $883.20
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4.1732
Length
55
Width
7.0866
Fastener Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8105.055.R7LK
Zoro #
G1766875
UPC #
-
Country of Origin
China

Dimensions

Height
4.1732
Length
55
Width
7.0866

Details

Item
Lifetime Bright Nickel Cremone Bolts Lif
Material
Brass
Fastener Thread Direction
Right Hand
Basic Material
Brass
Fastener Finish
Lifetime Bright Nickel
Weight
7.2
Color
Lifetime Bright Nickel
Series
Estate
Strike Type
Angle, Universal, and Mortise Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Bright Nickel Cremone Bolts Lif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.