
Lifetime Bright Nickel Cylinders Lifetime Bright Nickel
Mfr # 6755.055
Zoro # G1766972
product price: $143.20
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Series
Estate
Weight
0.2
Width
2.3
Height
0.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6755.055
Zoro #
G1766972
UPC #
-
Country of Origin
China
Dimensions
Width
2.3
Height
0.8
Length
3.9
Details
Item
Lifetime Bright Nickel Cylinders Lifetim
Finish
Bright Nickel
Series
Estate
Weight
0.2
Color
Lifetime Bright Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Bright Nickel Cylinders Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.