Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Bright Nickel Cylinders Lifetime Bright Nickel

  • Mfr # 8297.055

  • Zoro # G1766990


product price: $32.80
/ea

Key Features

Finish
Bright Nickel
Series
Estate
Length
3.8
Material
Brass
Width
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8297.055
Zoro #
G1766990
UPC #
-
Country of Origin
China

Dimensions

Length
3.8
Width
3.6
Height
1.5

Details

Item
Lifetime Bright Nickel Cylinders Lifetim
Finish
Bright Nickel
Series
Estate
Material
Brass
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Bright Nickel Cylinders Lifetim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.