Lifetime Bright Nickel Cylinders Lifetime Bright Nickel
Mfr # 8300.055
Zoro # G1767042
product price: $27.49
/eaKey Features
Finish
Bright Nickel
Series
Estate
Width
1.1
Height
0.2
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8300.055
Zoro #
G1767042
UPC #
00829846155008
Country of Origin
China
Dimensions
Width
1.1
Height
0.2
Length
1.1
Details
Item
Lifetime Bright Nickel Cylinders Lifetim
Finish
Bright Nickel
Series
Estate
Material
Brass
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Bright Nickel Cylinders Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.