Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Bright Nickel Cylinders Lifetime Bright Nickel

  • Mfr # 8321.055.EMHT

  • Zoro # G1767252


product price: $80.80
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Bright Nickel
Series
Estate
Length
4.1
Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8321.055.EMHT
Zoro #
G1767252
UPC #
-
Country of Origin
China

Dimensions

Length
4.1
Width
1.6
Height
1.6

Details

Item
Lifetime Bright Nickel Cylinders Lifetim
Keyway Type
C Keyway
Finish
Bright Nickel
Series
Estate
Color
Lifetime Bright Nickel
Weight
1
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Bright Nickel Cylinders Lifetim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.