Lifetime Bright Nickel Faceplates Lifetime Bright Nickel
Mfr # 5754.055
Zoro # G1767289
product price: $26.65
/eaKey Features
Color
Lifetime Bright Nickel
Length
3.7
Width
2.2
Material
Brass
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5754.055
Zoro #
G1767289
UPC #
-
Country of Origin
China
Dimensions
Length
3.7
Width
2.2
Details
Item
Lifetime Bright Nickel Faceplates Lifeti
Color
Lifetime Bright Nickel
Material
Brass
Series
Estate
Description
Lifetime Bright Nickel Faceplates Lifeti
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.