Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Bright Nickel Faceplates Lifetime Bright Nickel

  • Mfr # 6701.055

  • Zoro # G1767261


product price: $17.79
/ea

Key Features

Color
Lifetime Bright Nickel
Length
7.2441
Width
3.4646
Material
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6701.055
Zoro #
G1767261
UPC #
-
Country of Origin
China

Dimensions

Length
7.2441
Width
3.4646
Height
2.126

Details

Item
Lifetime Bright Nickel Faceplates Lifeti
Color
Lifetime Bright Nickel
Material
Brass
Series
Estate
Weight
0.1

Description

Lifetime Bright Nickel Faceplates Lifeti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.