Zoro Homepage

Lifetime Bright Nickel Flush Pulls Lifetime Bright Nickel

  • Mfr # 8601.055

  • Zoro # G1767331


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Color
Lifetime Bright Nickel
Material
Brass
Finish
Bright Nickel
Length
6.7
Width
4.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601.055
Zoro #
G1767331
UPC #
-
Country of Origin
China

Dimensions

Length
6.7
Width
4.2
Height
1.6

Details

Item
Lifetime Bright Nickel Flush Pulls Lifet
Color
Lifetime Bright Nickel
Material
Brass
Finish
Bright Nickel
Mounting
Flush
Weight
0.5
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Type
Passage

Description

Lifetime Bright Nickel Flush Pulls Lifet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.