Lifetime Bright Nickel Keys and Keying Lifetime Bright Nickel

  • Mfr # 6703.055

  • Zoro # G1767304


product price: $58.15
/ea

Key Features

Material
Brass
Height
2.126
Color
Lifetime Bright Nickel
Weight
0.2
Width
3.4646
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6703.055
Zoro #
G1767304
UPC #
00829846371552
Country of Origin
China

Dimensions

Height
2.126
Width
3.4646

Details

Item
Lifetime Bright Nickel Keys and Keying L
Material
Brass
Color
Lifetime Bright Nickel
Weight
0.2

Description

Item Lifetime Bright Nickel Keys and Keying L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.