Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Bright Nickel Latches Lifetime Bright Nickel

  • Mfr # 5210.055

  • Zoro # G1767435


product price: $69.60
/ea

Key Features

Backset
2-3/8" or 2-3/4" Backset
Color
Lifetime Bright Nickel
Length
0
Width
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210.055
Zoro #
G1767435
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Backset
2-3/8" or 2-3/4" Backset
Color
Lifetime Bright Nickel
Material
Brass / Steel
Item
Lifetime Bright Nickel Latches Lifetime
Weight
0.25

Description

Lifetime Bright Nickel Latches Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.