
Lifetime Bright Nickel Mounting Hardware Lifetime Bright Nickel
Mfr # 8440.055.001
Zoro # G1767471
product price: $26.65
/eaKey Features
Material
Steel
Height
1.0236
Width
2.8346
Color
Lifetime Bright Nickel
Weight
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8440.055.001
Zoro #
G1767471
UPC #
-
Country of Origin
China
Dimensions
Height
1.0236
Width
2.8346
Length
3.5433
Details
Material
Steel
Item
Lifetime Bright Nickel Mounting Hardware
Color
Lifetime Bright Nickel
Weight
0.4
Description
Lifetime Bright Nickel Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.