Zoro Homepage

Lifetime Bright Nickel Mounting Hardware Lifetime Bright Nickel

  • Mfr # 8440.055.003

  • Zoro # G1767505


product price: $26.65
/ea

Key Features

Material
Steel
Weight
0.2
Color
Lifetime Bright Nickel
Height
1.3386
Length
4.0945
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440.055.003
Zoro #
G1767505
UPC #
-
Country of Origin
China

Dimensions

Height
1.3386
Length
4.0945
Width
2.3622

Details

Material
Steel
Item
Lifetime Bright Nickel Mounting Hardware
Weight
0.2
Color
Lifetime Bright Nickel

Description

Lifetime Bright Nickel Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.