Lifetime Bright Nickel Pocket Door Accessories Lifetime Bright Nickel

  • Mfr # 8602.055.STR

  • Zoro # G1767645


product price: $52.55
/ea

Key Features

Color
Lifetime Bright Nickel
Finish
Bright Nickel
Material
Brass
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8602.055.STR
Zoro #
G1767645
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Lifetime Bright Nickel Pocket Door Acces
Color
Lifetime Bright Nickel
Finish
Bright Nickel
Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Requires
Pocket Door

Description

Lifetime Bright Nickel Pocket Door Acces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.