Lifetime Bright Nickel Pocket Door Accessories Lifetime Bright Nickel

  • Mfr # 8603.055

  • Zoro # G1767550


product price: $452.80
/ea
Free Shipping & Returns

Key Features

Height
1.5
Length
8.8
Width
5.1
Material
Brass
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8603.055
Zoro #
G1767550
UPC #
00884011755117
Country of Origin
China

Dimensions

Height
1.5
Length
8.8
Width
5.1

Details

Item
Lifetime Bright Nickel Pocket Door Acces
Material
Brass
Color
Lifetime Bright Nickel
Series
Estate
Weight
1.3228
Product Type
Door

Description

Lifetime Bright Nickel Pocket Door Acces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.