Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Bright Nickel Strikes Lifetime Bright Nickel

  • Mfr # 5300.055.9

  • Zoro # G1767803


product price: $71.15
/ea

Key Features

Finish
Bright Nickel
Length
0
Width
0
Color
Lifetime Bright Nickel
Material
Brass / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300.055.9
Zoro #
G1767803
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Finish
Bright Nickel
Color
Lifetime Bright Nickel
Material
Brass / Steel
Series
Estate
Item
Lifetime Bright Nickel Strikes Lifetime
Backset
2-3/8" or 2-3/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Bright Nickel Strikes Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.