
Lifetime Bright Nickel Strikes Lifetime Bright Nickel
Mfr # 6339.055.L158
Zoro # G1768241
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Strike Type
ASA Strike
Length
6
Width
3
Color
Lifetime Bright Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6339.055.L158
Zoro #
G1768241
UPC #
-
Country of Origin
China
Dimensions
Length
6
Width
3
Height
1
Details
Strike Type
ASA Strike
Color
Lifetime Bright Nickel
Material
Brass
Series
Estate
Item
Lifetime Bright Nickel Strikes Lifetime
Weight
0.01
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Bright Nickel Strikes Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.